Shop All Push On Hose Fittings
Smc
Union Tee, 1/4 in., TubexTube
Mfr # KQ2T07-00A
Zoro # G5047856
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Standards RoHS
- Special Features Same Diameter Tubing OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T07-00A
- Zoro # G5047856
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 33 mm |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth (35BS36H X 3/4)
- TRITAN Radial Ball Bearing, PS, 0.5625In Bore Dia (1622 2RS PRX)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-03AS)
- SMC Y Branch, 5/32 in., TubexMNPT (KQ2U03-34AS)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- SMC Y Union, 6mm, TubexTube (KQ2U06-00A)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707001-0504)
- Smc Hose Fittings