Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 6mm, TubexTube
Mfr # KQ2L06-00A
Zoro # G5083897
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L06-00A
- Zoro # G5083897
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 16 5/16 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool Lubricant, 1 pt., Bottle (10P)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-02AS)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- SMC Male Run Tee, 4mm, TubexMale BSPT (KQ2Y04-02AS)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- Smc Hose Fittings