Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 3/8 in., TubexMNPT
Mfr # KQ2L11-37AS
Zoro # G5047271
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Connection Type Push-to-Connect x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L11-37AS
- Zoro # G5047271
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 33 13/32 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cylinder (25235)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- DODGE Sheave 455245, 2-5V5.90-Sds (455245)
- CLIMAX METAL PRODUCTS DK-REFILL #101 Drill Stop Kit Refill (DK-REFILL #101)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-34AS)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 9/16"-18 Thread (PB-JCFX-0406)
- Smc Push On Hose Fittings