Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT
Mfr # KQ2L11-04AS
Zoro # G4999294
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Basic Material Plastic
- Hex Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L11-04AS
- Zoro # G4999294
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 33 13/32 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6206 2RSR C3)
- FESTO Short-Stroke Cylinder AEVC-50-10-I-P (AEVC-50-10-I-P)
- BESSEY Bearing Heater, 20 Amps (BC 440V)
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-03AS)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-35AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- Smc Hose Fittings