Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT
Mfr # KQ2L11-03AS
Zoro # G5047296
original price:
$5.72
15% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L11-03AS
- Zoro # G5047296
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 29 13/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Gasket Assy (DC9551920)
- PARKER Base, Cartridge Valve (B10-3-A8T)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD (5V1254)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-05A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-02AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M5A)
- Smc Push On Hose Fittings