Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 12mm, TubexTube
Mfr # KQ2L12-00A
Zoro # G5083951
original price:
$4.49
11% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards RoHS
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L12-00A
- Zoro # G5083951
- UPC # 713049087399
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 23 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (A-AEL206-104)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- SCHLAGE COMMERCIAL Plate B600018 (B600018)
- SMC Female Adapter, 12mm, TubexFemale BSPT (KQ2F12-04A)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-01AS)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-33AS)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-34AS)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M5A)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- Smc Hose Fittings