Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 12mm, TubexMale BSPT
Mfr # KQ2L12-04AS
Zoro # G4999321
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L12-04AS
- Zoro # G4999321
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Pipe Size | 1/2 in |
Hex Size | 22 mm |
Overall Length | 34 29/32 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6303ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6303ZZ)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- EAGLE BELTING Twisted O-Ring, 3/16 in., Clear, 6 in. PK50 (5050003)
- SHINN FU CO OF AMERICA 4 Ton Shorty Ram (B65140)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- SMC Female Connector, 5/32 In, Thread x Tube (KQ2F03-35A)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-34AS)
- SMC Female Elbow, 90 Deg, 12mm, TubexFemaleBSPT (KQ2LF12-02A)
- SMC Y Union, 12mm, TubexTube (KQ2U12-00A)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- FESTO Multiple Distributor QSLV6-1/4-6 (QSLV6-1/4-6)
- Smc Hose Fittings