Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 12mm, TubexMale BSPT
Mfr # KQ2L12-03AS
Zoro # G5047323
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2L12-03AS
- Zoro # G5047323
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 12mm |
Hex Size | 17 mm |
Overall Length | 30 29/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 5" Stroke Length, NPT (4.00CTEF4MAU14AC05.00)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- SMC Y Union, 12mm, TubexTube (KQ2U12-00A)
- SMC Male Elbow, 45 Deg, 4mm, TubexMale BSPT (KQ2K04-02AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- Smc Hose Fittings