Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 1/2 in., TubexMNPT
Mfr # KQ2L13-36AS
Zoro # G5080984
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Hex Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L13-36AS
- Zoro # G5080984
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 26 5/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 26 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101412)
- TOMPKINS Hydraulic Fitting-Steel; 08MJ-08MP (2404-08-08)
- ENERPAC Air Motor Assy (DA5816900SR)
- DAYTON CX55 Cogged V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (13W533)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E06-00)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- Smc Hose Fittings