Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 1/2 in., TubexMNPT
Mfr # KQ2L13-35AS
Zoro # G5047393
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/2 in
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L13-35AS
- Zoro # G5047393
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Overall Length | 30 1/2 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x5/8)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- FESTO Standards-Based Cylinder DNC-32-125-PPV-A (DNC-32-125-PPV-A)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR7)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-03AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-36AS)
- FESTO Push-In Fitting QSM-M3-4-I-R (QSM-M3-4-I-R)
- Smc Push On Hose Fittings