Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT
Mfr # KQ2L13-03AS
Zoro # G4999337
original price:
$6.05
9% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x MBSPT
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L13-03AS
- Zoro # G4999337
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 28 1/2 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- KIPP Oil Level Sight Glass With Reflector, D1=G1/2, D=29, 7, Aluminum (K0448.29012)
- FAG BEARINGS FAG-6000C 2HRS L038 C3, Deep Groove BBear, Single Row 90Mm, 6000C 2HRS L038 C3 (6000C 2HRS L038 C3)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-35AS)
- SMC 1/2" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N04S)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-01A)
- SMC Male Adapter, 3/16 in., TubexUNF (KQ2H05-32A)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- FESTO Push-In L-Fitting QSL-1/2-16 (QSL-1/2-16)
- Smc Hose Fittings