Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 10mm, TubexMale BSPT
Mfr # KQ2L10-03AS
Zoro # G5047244
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards JIS B0203, RoHS
- Tube Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2L10-03AS
- Zoro # G5047244
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Overall Length | 29 19/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (189-227)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 4.6 gal 2-HP 220V Only 60 dB (4620AC-22060)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- SMC 1/2" Tube 316 SS 90 Degree Union Elbow (KQG2L13-00)
- SMC Female Adapter, 5/32 in., TubexFNPT (KQ2F03-34A)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-35AS)
- SMC Male Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-36AS)
- FESTO Push-In L-Fitting QBL-1/4-1/2-U (QBL-1/4-1/2-U)
- Smc Hose Fittings