Shop All Pipe & Tubing Cutters
Smc
Tube Cutter, Max 20mm
Mfr # TK-4
Zoro # G1268969
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TK-4
- Zoro # G1268969
- Country of Origin Japan
- Category Pipe & Tubing Cutters
Details
Item | Tube Cutter,Max 20mm |
Description
Tube Cutter,Max 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- PLUMB PAK Flush Lever Plastic (PP836-36)
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- SMC Tube Cutter, Useful Type, Max 12mm (TK-3)
- SMC Tube Cutter, Max 13mm (TK-1)
- RIDGID Quick Acting Tubing Cutter, Aluminum (151)
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (42-A)
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity (32975)
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- GENERAL WIRE SPRING General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set (SV-A-WC)
- Smc Pipe & Tubing Cutters