Shop All Pipe & Tubing Cutters
Smc
Tube Cutter, Max 18mm
Mfr # TK-2
Zoro # G1269075
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TK-2
- Zoro # G1269075
- Country of Origin Japan
- Category Pipe & Tubing Cutters
Details
Item | Tube Cutter,Max 18mm |
Description
Tube Cutter,Max 18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005BR)
- SMC Tube Cutter, Max 13mm (TK-1)
- SMC Tube Cutter, Useful Type, Max 12mm (TK-3)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- RAPIDAIR Fastpipe Installation Tool Kit, 3/4 in (F0136)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- Smc Plumbing Tools