Shop All Pipe & Tubing Cutters
Smc
Tube Cutter, Max 13mm
Mfr # TK-1
Zoro # G1269039
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # TK-1
- Zoro # G1269039
- Country of Origin Japan
- Category Pipe & Tubing Cutters
Details
Item | Tube Cutter,Max 13mm |
Description
Tube Cutter,Max 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZORO SELECT 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (571-060)
- ALFI BRAND White 20" Sgl Bowl Apron Fireclay Farmhouse Kitchen Sink (AB507)
- RHEEM Mic-Q-6 Control Cable, 72 In. (RTG20213C)
- SMC Tube Cutter, Useful Type, Max 12mm (TK-3)
- APOLLO BY TMG 1/2 in. Quick Cut Multi-Pipe and Tube Cutter (PLTL82)
- WHEELER-REX Rerounding Tool Kit, 3/4"-2" (4900)
- HOUDINI Black Plastic Foil Cutter (5257167)
- MILWAUKEE TOOL Replacement Reaming Blades (3-Piece) (48-22-4257)
- URREA Heavy duty chain pipe cutter 1/2"-2-1/2" (4186)
- GENERAL TOOLS Tubing Cutter, Steel, 1/8in to 1-1/8in (120)
- Smc Pipe & Tubing Cutters