Shop All Push On Hose Fittings
Smc
Tube Cap, 8mm, Tube
Mfr # KQ2C08-00A
Zoro # G5000511
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube
- Specific Fitting Shape Tube Cap
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2C08-00A
- Zoro # G5000511
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 8mm |
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 8mm |
Overall Length | 15 11/16 mm |
Fitting Tube Size Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Tube Cap, Application Air, Fitting Connection Type Tube, Fitting Material PBT, Fitting Tube Size Outer Diameter 8 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 15 11/16 mm, Specific Fitting Shape Tube Cap, Color White, Standards RoHS, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Spherical Roller Bearing (24048 CAME4C3S11)
- GLOBAL 1/8" ID Set Screw Collar, Stl, Zinc (GSC-012-Z)
- TRITAN Thrust Washer, dia. 0.875in, 0.03in. Thick (TRA1423)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-03AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC Male Branch Tee, 5/32 in., TubexUNF (KQ2T03-32A)
- SMC 1/2" Tube 316 SS 90 Degree Union Elbow (KQG2L13-00)
- SMC Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT (KQ2L05-01AS)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- Smc Push On Hose Fittings