Shop All Push On Hose Fittings
Smc
Tube Cap, 5/32 in., Tube
Mfr # KQ2C03-00A
Zoro # G5000563
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube
- Specific Fitting Shape Tube Cap
- Connection Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2C03-00A
- Zoro # G5000563
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Overall Length | 14 1/2 mm |
Fitting Tube Size Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Tube Cap, Application Air, Fitting Connection Type Tube, Fitting Material PBT, Fitting Tube Size Outer Diameter 5/32 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 14 1/2 mm, Specific Fitting Shape Tube Cap, Color White, Standards RoHS, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, SynchroHT, Neoprene, 720-8M-30 (720-8M-30)
- DEUBLIN Union SM 1/8 NPT RH (1005-000-038)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- BSC PREFERRED Timing Belt - S2M, 12 x 244mm PL, T122 (120-S2M-244)
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- SMC Union Tee, 4mm, TubexTube (KQ2T04-00A)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- SMC 3/8" Tube 316 SS 90 Degree Union Elbow (KQG2L11-00)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-36AS)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- Smc Hose Fittings