Shop All Push On Hose Fittings
Smc
Tube Cap, 3/8 in., Tube
Mfr # KQ2C11-00A
Zoro # G5000475
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube
- Specific Fitting Shape Tube Cap
- Fittings Sub-Category Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2C11-00A
- Zoro # G5000475
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 17 5/16 mm |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Tube Cap, Application Air, Fitting Connection Type Tube, Fitting Material PBT, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 5/16 mm, Specific Fitting Shape Tube Cap, Color White, Standards RoHS, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-13)
- DYNABRADE Spring, 11359 (11359)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-01AS)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- SMC Y Plug-In, 8mm, TubexPlug-In (KQ2U08-99A)
- SMC Plug In Reducer, 1/8x1/4 In, TubexPlug In (KQ2R01-07A)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-35A)
- SMC Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT (KQ2L05-01AS)
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- Smc Push On Hose Fittings