Shop All Push On Hose Fittings
Smc
Tube Cap, 12mm, Tube
Mfr # KQ2C12-00A
Zoro # G5003013
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air
- Fitting Connection Type Tube
- Specific Fitting Shape Tube Cap
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2C12-00A
- Zoro # G5003013
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 18 29/32 mm |
Fitting Tube Size Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Tube Cap, Application Air, Fitting Connection Type Tube, Fitting Material PBT, Fitting Tube Size Outer Diameter 12 mm, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 29/32 mm, Specific Fitting Shape Tube Cap, Color White, Standards RoHS, Compatible Tube Material PBT, Minimum Operating Temperature 32 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- ZORO SELECT Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10 (4170070)
- WILKERSON O-Rings About 3 1/2 In od, PK10 (GRP-95-256)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-35AS)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-35AS)
- SMC Union Elbow, 90 Deg, 3/16 in., TubexTube (KQ2L05-00A)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- SMC Plug, Tube 1/8 In, Brass and PBT (KQ2P-01)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- SMC Extended Male Elbow, 90 Deg, 4mm (KQ2W04-M5A)
- Smc Hose Fittings