Shop All Vacuum Parts
Smc
Tie Rod Air Cylinder, 2" Stroke
Mfr # NCDA1B150-0200
Zoro # G7277195
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number NCDA1B150-0200
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Air Cushions Both Sides, MX0 Mounting, NFPA
- Fits Brand SMC
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # NCDA1B150-0200
- Zoro # G7277195
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Tie Rod Air Cylinder, 2" Stroke |
For Use With Mfr. Model Number | NCDA1B150-0200 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Air Cushions Both Sides, MX0 Mounting, NFPA |
Fits Brand | SMC |
Standards | RoHS Compliant |
Series | NCA1 |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | NCDA1B150-0200 |
Product Type | Air Cylinder |
Compatible with Series | NCA1 |
Description
Tie Rod Air Cylinder, 2 In. Stroke, Series NCA1, Product Type Air Cylinder, Compatible with Manufacturer Part Number NCDA1B150-0200, Compatible with Series NCA1, Compatible with Brand SMC, Includes Air Cushions Both Sides, MX0 Mounting, NFPA, Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- TOUGH GUY Color Coded Handle, Fiberglass, Whit, 60 in (1VAH9)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- TOUGH GUY Programmable Dispenser, White (2ZXC1)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- PROTEAM Switch Cord Assembly 120V (101610)
- Smc Vacuum Parts