Shop All Push On Hose Fittings
Smc
Tee, 6mmx4mm, TubexTube
Mfr # KQ2T06-04A
Zoro # G5047795
original price:
$3.89
10% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Basic Material Plastic
- Tube Size 6 x 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T06-04A
- Zoro # G5047795
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6 x 4mm |
Overall Length | 30 19/32 mm |
Fitting Side C Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 4 mm, 6 mm |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 4 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Service Kit (557-000C)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1NA)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- SPEEDAIRE Swivel Connector, 1/4 (M)NPT x 3/8 Barb (30E603)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexR(PT) (KQ2L07-M5A)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Union Elbow, 90 Deg, 3/16 in., TubexTube (KQ2L05-00A)
- ZORO SELECT Fitting, Boss Style (3LZ75)
- Smc Hose Fittings