Shop All Push On Hose Fittings
Smc
Tee, 5/16 in.x3/8 in., TubexTube
Mfr # KQ2T09-11A
Zoro # G5047926
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Body Material Polybutylene Terephthalate
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T09-11A
- Zoro # G5047926
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5/16 in x 3/8 in |
Tube Size | 5/16 in x 3/8 in |
Pipe Size - Pipe Fitting | 5/16 in x 3/8 in |
Overall Length | 38 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in, 5/16 in |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Self-Storing Air Hose Repair Kit, Brass, Domestic (PSM0404)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- BESTORQ 4L520 V Belt, 52 in Outside Length, 1/2 in Top Width, 1 Ribs (4L520)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-34AS)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-34AS)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-01AS)
- FESTO Push-In Connector CQ-12 (CQ-12)
- Smc Push On Hose Fittings