Shop All Push On Hose Fittings
Smc
Tee, 5/16 in.x1/2 in., TubexTube
Mfr # KQ2T09-13A
Zoro # G4999933
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube
- Specific Fitting Shape Reducing Tee
- Tube Fitting Material Brass, Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T09-13A
- Zoro # G4999933
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in x 1/2 in |
Pipe Size | 5/16 in x 1/2 in |
Pipe Size - Pipe Fitting | 5/16 in x 1/2 in |
Overall Length | 41 3/16 mm |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 1/2 in, 5/16 in |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 41 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MJ-12FJS Straight (6504-08-12)
- VALTERRA Valterra H03-0015 Stainless Steel Micro Hose Clamp - #4, 1/4" x 5/8", Pack of 10 (H03-0015)
- TRU-FLATE Regulator W/Gauge 160Psi (24404)
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- SMC Male Adapter, 3/16 in., TubexUNF (KQ2H05-32A)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-01AS)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M6A)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- FESTO Multiple Distributor QSQ-G1/4-6 (QSQ-G1/4-6)
- Smc Hose Fittings