Shop All Push On Hose Fittings
Smc
Tee, 3/8 in.x1/2 in., TubexTube
Mfr # KQ2T11-13A
Zoro # G4999976
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Basic Material Plastic
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T11-13A
- Zoro # G4999976
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in x 1/2 in |
Pipe Size | 3/8 in x 1/2 in |
Overall Length | 44 mm |
Pipe Size - Pipe Fitting | 3/8 in x 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 44 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In (QS 5/8 L 6)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6001-2NSE9C3 (6001-2NSE9C3)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-103 (006025 P2B-BASP-103)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z440)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-03AS)
- SMC Male Adapter, 3/16 in., TubexMale BSPT (KQ2H05-01AS)
- SMC Male Elbow, 45 Deg, 4mm, TubexMale BSPT (KQ2K04-01AS)
- SMC Straight Union, 8mm, TubexTube (KQ2H08-00A)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-01AS)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-02AS)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/4 in Thread (6AFL7)
- Smc Hose Fittings