Shop All Push On Hose Fittings
Smc
Tee, 1/8 in.x1/4 in., TubexTube
Mfr # KQ2T01-07A
Zoro # G5047716
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Body Material Polybutylene Terephthalate
- Tube Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T01-07A
- Zoro # G5047716
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in x 1/4 in |
Pipe Size | 1/8 in x 1/4 in x 1/8 in |
Overall Length | 33 mm |
Pipe Size - Pipe Fitting | 1/8 in x 1/4 in x 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/4 in, 1/8 in |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Inch Hose Barb x 1/8 Inch MIP Adapter (4400773)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8215DRG25, Pressure Line, 25 micron, Outside-In (MF0060971)
- FESTO Plastic Tubing PEN-5/16-BL-150-CB (PEN-5/16-BL-150-CB)
- 3M Lever Spring Pin A0031, 1/pk (28109)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexUNF (KQ2L03-32A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-03AS)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N02S)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- SMC Y Union, 3/16 in., TubexTube (KQ2U05-00A)
- SMC Tee, 8mmx10mm, TubexTube (KQ2T08-10A)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFN0)
- Smc Hose Fittings