Shop All Push On Hose Fittings
Smc
Tee, 1/4 in.x5/16 in., TubexTube
Mfr # KQ2T07-09A
Zoro # G5047804
original price:
$6.33
13% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Tube Size 1/4 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T07-09A
- Zoro # G5047804
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in x 5/16 in |
Pipe Size | 1/4 in x 5/16 in x 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in x 5/16 in x 1/4 in |
Overall Length | 34 19/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 1/4 in, 5/16 in |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Thread Cut Oil Dark 32Oz (016265)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2001003)
- BVA HYDRAULICS MANIFOLD HEXAGON 6-PORT (CMH6)
- D&D Timing Belt, H, 1 x 63in PL, T126 (630H100)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/16x1/2 (KQ2L09-13A)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-34AS)
- SMC Y Branch, 4mm, TubexMale BSPT (KQ2U04-01AS)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-01AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-02AS)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- Smc Hose Fittings