Shop All Push On Hose Fittings
Smc
Tee, 12mmx16mm, TubexTube
Mfr # KQ2T12-16A
Zoro # G5002986
original price:
$6.45
4% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T12-16A
- Zoro # G5002986
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12 x 16mm |
Overall Length | 50 mm |
Fitting Side C Tube Outer Diameter | 16 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm, 16 mm |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 16 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 50 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (XB3-04-M00B)
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- BREEZE Hose Clamp, GP, SAE 48,410SS, PK10 (64048H)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-35AS)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-36A)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-34AS)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- Smc Push On Hose Fittings