Shop All Push On Hose Fittings
Smc
Tee, 12mmx10mm, TubexTube
Mfr # KQ2T12-10A
Zoro # G5000003
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Color White
- Tube Size 12 x 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T12-10A
- Zoro # G5000003
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12 x 10mm |
Overall Length | 44 mm |
Fitting Side C Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 10 mm, 12 mm |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 44 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- TRITAN Tapered Roller Bearing, Cone, 1.25-in. Bore Dia., 0.66-in. Width (LM67048)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK90X1)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- SMC Hex Socket Head Male Adapter, 5/32 in. (KQ2S03-32A)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M5A)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- SMC Plug, Tube 3/8 In, Brass and PBT (KQ2P-11)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-34AS)
- Smc Push On Hose Fittings