Shop All Push On Hose Fittings
Smc
Tee, 10mmx8mm, TubexTube
Mfr # KQ2T10-08A
Zoro # G5047996
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Reducing Tee
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T10-08A
- Zoro # G5047996
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10mm x 8mm |
Tube Size | 10 x 8mm |
Overall Length | 39 3/16 mm |
Pipe Size - Pipe Fitting | 10mm x 8mm |
Fitting Side C Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Description
Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (A50/4L520)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006755, Pressure Line, 10 micron, Outside-In (MF0435994)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9080, Pressure Line, 25 micron, Outside-In (MF0058814)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- SMC Y Union, 4mm, TubexTube (KQ2U04-00A)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- SMC Y Branch, 6mm, TubexR(PT) (KQ2U06-M6A)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- SMC Female Elbow, 90 Deg, 1/8 in., TubexFNPT (KQ2LF01-34A)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-01AS)
- ZORO SELECT Fitting, Boss Style (3LZ73)
- Smc Hose Fittings