Shop All Pneumatic Modular FRL Accessories
Smc
T-Piping Adapter
Mfr # E400-N04-D
Zoro # G510044980
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Type NPT
- Overall Width 32 mm
- Compatible with Manufacturer Part Number AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40
- Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
- Overall Length 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # E400-N04-D
- Zoro # G510044980
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width | 32 mm |
Overall Length | 36 mm |
Overall Height | 36 mm |
Air Inlet Size | 1/2 in |
Details
Item | Pipping Adapter |
Air Inlet Type | NPT |
Compatible with Manufacturer Part Number | AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40 |
Compatible with Series | AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM |
Compatible with Brand | SMC |
Series | AC-D |
Standards | RoHS Compliant |
Description
Pipping Adapter, Compatible with Manufacturer Part Number AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40, Series AC-D, Air Inlet Size 1/2 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 36 mm, Overall Length 36 mm, Overall Width 32 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, #MR30 (MR30)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (SAS 1 3/4)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- DYNABRADE Shield (02679)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- SMC Bracket Assembly (AF44P-070AS)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- SMC FRL, 1/4" NPT Ports, 30 Size (AC30-N02-3Z-A)
- SMC Spacer With Bracket, Long Type (Y200-D)
- WILKERSON Mounting Bracket, Frl (GPA-96-300)
- Smc Pneumatic System Components