Shop All Pneumatic Modular FRL Accessories
Smc
T-Interface
Mfr # Y200T-D
Zoro # G310044951
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 67 mm
- Compatible with Brand SMC
- Series AC-D
- Compatible with Series AC
- Overall Length 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # Y200T-D
- Zoro # G310044951
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height | 67 mm |
Overall Length | 53 mm |
Overall Width | 19 mm |
Details
Item | Spacer |
Compatible with Brand | SMC |
Series | AC-D |
Compatible with Series | AC |
Standards | RoHS Compliant |
Compatible with Manufacturer Part Number | AC20 |
Description
Spacer, Compatible with Manufacturer Part Number AC20, Series AC-D, Compatible with Brand SMC, Compatible with Series AC, Overall Height 67 mm, Overall Length 53 mm, Overall Width 19 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- DAYTON Room Air Conditioner Motor, 1/8 HP, 60Hz (45EX58)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- SMC Spacer With Bracket (Y300T-D)
- SMC Bracket Assembly (AF44P-070AS)
- SMC FRL, 1/2" NPT Ports, Name Plate, 1 Mpa (AC40-N04-Z-A)
- SMC Spacer With Bracket, Long Type (Y200-D)
- SMC FRL, 3/8" NPT Ports (AC30-N03-Z-A)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- GROZ Wall Mnt Brckt, Regulator, Intrmediate (60601)
- Smc Pneumatic Modular FRL Accessories