Shop All Solenoid Air Control Valves
Smc
Sub-Plate, 3/8 NPT, Plug in Valves
Mfr # VFR3000-P-03T
Zoro # G6893171
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Number of Valve Stations 1
- Valve Port Size 3/8 in
- Includes Sub-Plate
- Length (In.) 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFR3000-P-03T
- Zoro # G6893171
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Length (In.) | 5 3/8 in |
Height (In.) | 1 1/8 in |
Width (In.) | 2 in |
Details
Item | Sub-Plate |
For Use With | SD-CT |
Number of Valve Stations | 1 |
Includes | Sub-Plate |
Number of Stations | 1 |
NPT Port (In.) | 3/8 |
Series | 5SY4 |
Description
Sub-Plate, For Use With Mfr. No. VFR3000, VFS3000 Series Plug-in Valves, Number of Valve Stations 1, Valve Port Size 3/8 in, Solenoid Valve Manifold, VFR and VFS Series, Length (In.) 5 3/8 in, Width (In.) 2 in, Height (In.) 1 1/8 in, Includes Sub-Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-43)
- GATES Synchro-Power Polyurethane Belts, T5-340-10 (T5-340-10)
- KRYTOX 1 oz Tube White (GPL-205)
- SMC Valve, Mnfld Mnt, 2 Position, 24VDC, 5/32" (SY3120-5LZ-N3)
- SMC Solenoid Air Control Valve, 22.4 CFM (VQ2101-31)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- SMC Valve, Rubber Seal, 5Port, 2Position, 110VAC (SY5140-3LOZ)
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 12VDC (SY3140-6LZ)
- ARO Valve, Cat Series, CAT06B-120-A (CAT06B-120-A)
- Smc Pneumatic Valves