Shop All Solenoid Air Control Valves
Smc
Sub-Plate, 3/8 NPT, Non Plug in Valves
Mfr # VFS3000-S-03N
Zoro # G6571774
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Number of Valve Stations 1
- Valve Port Size 3/8 in
- Height (In.) 1 1/8 in
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFS3000-S-03N
- Zoro # G6571774
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 3/8 in |
Height (In.) | 1 1/8 in |
Width (In.) | 2 in |
Length (In.) | 3 7/8 in |
Details
Item | Sub-Plate |
For Use With | SD-CT |
Number of Valve Stations | 1 |
Number of Stations | 1 |
NPT Port (In.) | 3/8 |
Series | VFR and VFS |
Includes | Sub-Plate |
Description
Sub-Plate, For Use With Mfr. No. VFR3000, VFS3000 Series Non Plug-in Valves, Number of Valve Stations 1, Valve Port Size 3/8 in, Solenoid Valve Manifold, VFR and VFS Series, Length (In.) 3 7/8 in, Width (In.) 2 in, Height (In.) 1 1/8 in, Includes Sub-Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- DAYTON B83 V-Belt, 86 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X646 (3X646)
- BAILEY Control Valve Accessory Handle Kit Joystick 10 GPM, 220928 (220928)
- SMC Solenoid Air Control Valve, 24VDC (SY3120-5LZ-M5)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 12VDC (SY3140-6LZ)
- SMC Solenoid Air Control Valve, 24VDC (VQ2101-51)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1151-5LO1)
- SMC Pneumatic Solenoid Valve 0.7mpa (SY5300-5U1)
- Smc Pneumatic Valves