Shop All Solenoid Air Control Valves
Smc
Sub-Plate, 1/8 in. NPT, 0.29 Cv
Mfr # SY3000-27-1T
Zoro # G9601916
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SY3*40 Valves
- Number of Valve Stations 1
- Valve Port Size 1/8 in
- Number of Stations 1
- Series SY3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY3000-27-1T
- Zoro # G9601916
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Width (In.) | 2 in |
Height (In.) | 1 in |
Length (In.) | 3 in |
Details
Item | Sub-Plate |
For Use With | SY3*40 Valves |
Number of Valve Stations | 1 |
Number of Stations | 1 |
Series | SY3000 |
Cv | 0.29 |
NPT Port (In.) | 1/8 |
Description
Sub-Plate, For Use With SY3*40 Valves, Number of Valve Stations 1, Valve Port Size 1/8 in, Cv 0.29, Solenoid Valve Manifold, SY3000 Series, Length (In.) 3 in, Width (In.) 2 in, Height (In.) 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QST-10 (QST-10)
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA (VFS3100-3FZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5120-5DZ-01T)
- SMC 3/4" NPT 3 Port Pilot Solenoid Valve (VG342-5DZ-06NB)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- SMC Solenoid Valve, 39.2 CFM, 3.4VA (VFS3110-3DZ)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- Smc Solenoid Air Control Valves