Shop All Solenoid Air Control Valves
Smc
Sub-Plate, 1/4 in. NPT, 1.4 Cv
Mfr # SY7000-27-1T
Zoro # G9601891
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SY7*40 Valves
- Number of Valve Stations 1
- Valve Port Size 1/4 in
- Number of Stations 1
- Cv 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SY7000-27-1T
- Zoro # G9601891
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Length (In.) | 3 in |
Width (In.) | 2 in |
Height (In.) | 1 in |
Details
Item | Sub-Plate |
For Use With | SY7*40 Valves |
Number of Valve Stations | 1 |
Number of Stations | 1 |
Cv | 1.4 |
Series | SY7000 |
NPT Port (In.) | 1/4 |
Description
Sub-Plate, For Use With SY7*40 Valves, Number of Valve Stations 1, Valve Port Size 1/4 in, Cv 1.4, Solenoid Valve Manifold, SY7000 Series, Length (In.) 3 in, Width (In.) 2 in, Height (In.) 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (103813.00)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707001-0504)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX300 (2/3VX300)
- SMC Angle Seat Valve, 1/2" Port Size (VXB215BB)
- SMC Valve, 5 Port, 2Position, 24VDC, 1/8" Port (SY5120-5LZ-01)
- SMC Solenoid Air Control Valve, 53.2 CFM, 1.9 (VFR3100-3FZ)
- SMC 0.7MPA PNEUMATIC SOLENOID VALVE (SY5200-5U1)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ2301-51)
- PARKER Service Kit, 3 Position, B Series (PS2802P)
- Smc Pneumatic Valves