Shop All Pneumatic Tool Parts
Smc
Stroke Adjuster, Retract, Pneumatic Slide
Mfr # MXQ-AT16
Zoro # G1345513
original price:
$50.94
5% off
new price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16mm Bore dia
- Type Pneumatic Slides
- Series MXQ
- Standards RoHS Compliant
- Compatible with Brand SMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ-AT16
- Zoro # G1345513
- UPC # 190735677193
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Stroke Adjuster, Retract |
For Use With | 16mm Bore dia |
Type | Pneumatic Slides |
Series | MXQ |
Standards | RoHS Compliant |
Compatible with Brand | SMC |
Product Type | Stroke Adjuster |
Compatible with Series | MXQ |
Description
Stroke Adjuster, Retract, Series MXQ, Product Type Stroke Adjuster, Compatible with Series MXQ, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Crimper System, 17521 (FT1357)
- FESTO Plastic Tubing PUN-H-3/8-SW-150-CB (PUN-H-3/8-SW-150-CB)
- DYNABRADE Arbor Assembly, 5/8"-11 Female Thread (13073)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- INGERSOLL-RAND Vane (RG1-42L-LF-5)
- Smc Pneumatic Tool Parts