Shop All Pneumatic Tool Parts
Smc
Stroke Adjuster, Extend, Pneumatic Slides
Mfr # MXS-AS25
Zoro # G0964135
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25mm Bore dia
- Type Pneumatic Slides
- Standards RoHS Compliant
- Series MXS
- Compatible with Brand SMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXS-AS25
- Zoro # G0964135
- UPC # 190735676776
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Stroke Adjuster, Extend |
For Use With | 25mm Bore dia |
Type | Pneumatic Slides |
Standards | RoHS Compliant |
Series | MXS |
Compatible with Brand | SMC |
Product Type | Stroke Adjuster |
Compatible with Series | MXS |
Description
Stroke Adjuster, Extend, Series MXS, Product Type Stroke Adjuster, Compatible with Series MXS, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- DAYTON 3B/115 Banded V-Belt, 118" Outside Length, 21/32" Top Width, 3 Ribs (54TY19)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- CHICAGO PNEUMATIC Assembly 1/2 In. Sq Anv (CA148609)
- Smc Pneumatic Tool Parts