Shop All Push On Hose Fittings
Smc
Straight Union, 3/16 in., TubexTube
Mfr # KQ2H05-00A
Zoro # G5039754
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Connector
- Standards RoHS
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H05-00A
- Zoro # G5039754
- UPC # 713049067322
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Overall Length | 27 19/32 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Straight Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 19/32 mm, Specific Fitting Shape Straight Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- LINCOLN INDUSTRIAL Lincoln Industrial 5848 Adjustable Swivel Hydraulic Coupler (LNI-5848)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-03AS)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-01AS)
- SMC Union Tee, 4mm, TubexTube (KQ2T04-00A)
- SMC Extended Male Elbow, 90 Deg, 4mmTubexMale (KQ2W04-02AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- FESTO Blanking Plug QSC-10H (QSC-10H)
- Smc Push On Hose Fittings