Shop All Push On Hose Fittings
Smc
Straight, 5/32 in.x1/4 in., TubexTube
Mfr # KQ2H03-07A
Zoro # G5001001
original price:
$4.38
24% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 5/32 in x 1/4 in
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H03-07A
- Zoro # G5001001
- UPC # 094712918104
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in x 1/4 in |
Pipe Size | 5/32 in x 1/4 in |
Pipe Size - Pipe Fitting | 5/32 in x 1/4 in |
Overall Length | 27 19/32 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 5/32 in |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 19/32 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/16 in. - 5/8 in. Hose O.D., .49 in. I.D., 66’ Length (460040)
- CAMOZZI Male-Male-Male Tee, 1/8MM (2080 1/8)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-03AS)
- SMC Y Union, 6mm, TubexTube (KQ2U06-00A)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-04AS)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- FESTO Plug Screw NPQH-BK-M7-P10 (NPQH-BK-M7-P10)
- Smc Push On Hose Fittings