Shop All Push On Hose Fittings
Smc
Straight, 5/16 in.x3/8 in., TubexTube
Mfr # KQ2H09-11A
Zoro # G5001281
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 5/16 in x 3/8 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H09-11A
- Zoro # G5001281
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in x 3/8 in |
Pipe Size | 5/16 in x 3/8 in |
Overall Length | 30 13/16 mm |
Pipe Size - Pipe Fitting | 5/16 in x 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 3/8 in, 5/16 in |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/16 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- BESTORQ H Timing Belts (470H100)
- GATES Endless Round Belt, Solid, 3/8 In, Rubber (6 X 98 RE BELT)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- SMC Y Branch, 1/4 in., TubexMale BSPT (KQ2U07-03AS)
- SMC Male Adapter, 1/8 in., TubexMale (KQ2H01-M5A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-03AS)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-04AS)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707001-0302)
- Smc Push On Hose Fittings