Shop All Push On Hose Fittings
Smc
Straight, 5/16 in.x1/2 in., TubexTube
Mfr # KQ2H09-13A
Zoro # G5001297
original price:
$4.69
10% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Body Material Brass
- Fittings Sub-Category Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H09-13A
- Zoro # G5001297
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5/16 in x 1/2 in |
Tube Size | 5/16 in x 1/2 in |
Pipe Size - Pipe Fitting | 5/16 in x 1/2 in |
Overall Length | 32 3/16 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 5/16 in |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 3/16 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyethylene Tubing 1/2" OD x 250' Natural (CO PE086-250N)
- INA Needle Brg, Drawn Cup, Bore 55mm, OD 63mm (HK5520-HLA)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N01S)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- SMC Y Branch, 5/16 in., TubexMale BSPT (KQ2U09-03AS)
- SMC Y Branch, 6mm, TubexR(PT) (KQ2U06-M5A)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707046-0812)
- Smc Push On Hose Fittings