Shop All Push On Hose Fittings
Smc
Straight, 12mmx16mm, TubexTube
Mfr # KQ2H12-16A
Zoro # G5048863
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Reducing Connector
- Fittings Sub-Category Adapters
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H12-16A
- Zoro # G5048863
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12 x 16mm |
Overall Length | 38 19/32 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm, 16 mm |
Description
Straight, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 19/32 mm, Specific Fitting Shape Straight Reducing Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- TSUBAKI Connecting Roller Link, British Standard (RS16BCL)
- OETIKER Hose Clamp, SS, Nom.Size. 7/16 In., PK100 (16700007-100)
- FESTO Guided Drive DFM-25-50-P-A-GF (DFM-25-50-P-A-GF)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-36AS)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-33AS)
- SMC Y Union, 12mm, TubexTube (KQ2U12-00A)
- SMC 10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow (KQG2L03-32)
- SMC Male Elbow, 45 Deg, 1/8 in., TubexUNF (KQ2K01-32A)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-03AS)
- Smc Push On Hose Fittings