Shop All Manifolds
Smc
Ss5Y5-42-06-02 Pneumatic Valve Manifold
Mfr # SS5Y5-42-06-02
Zoro # G402607545
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 mm
- Length 129.5 mm
- Width 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 38 mm |
Length | 129.5 mm |
Width | 68 mm |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5K502BG)
- FERNCO DWV COUPLE FLEX 4""X4"" (P1056-44)
- SMC Pneumatic Valve Manifold (VV5QC41-08C12FSDQN0-X25)
- MILTON INDUSTRIES Milton 3-Way Air Manifold & Universal Coupler Kit (MK685-G)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- ARO Manifold, 4 Station (M30M03-04)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-2-90)
- Smc Pneumatic Valves