Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 8mm, 1/8 In
Mfr # ASV310F-01-08S
Zoro # G3008083
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Tee
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Valve Tube Size 8 mm
- Connection BSPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ASV310F-01-08S
- Zoro # G3008083
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Tube Size | 8 mm |
Valve Body Size | 1/8 in |
Tube Size | 8mm |
Connection Size | 1/8 in |
Air Connection Size | 1/8 in |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size 1/8 in, Air Connection Size 1/8 in, Connection Type BSPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Tee, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 130-160Psi Operating Air Compressor (LF08-130-160)
- GLOBAL GSC-025-B Set Screw Collar (GSC-025-B)
- SKF SKF-6018 2Z, Single Row Ball Brgs, 6018 2Z (6018 2Z)
- SMC Speed Exhaust Control Valve, 12mm, 3/8 In (ASV510F-03-12S)
- SMC Speed Control Valve, 1/4 In, Tube (AS2052F-07)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SA)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- Smc Pneumatic Flow Control Valves