Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 6mm, M5x0.8
Mfr # ASV220F-M5-06
Zoro # G3235827
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size M5 x 0.8
- Valve Port Size M5 x 0.8
- Valve Tube Size 6 mm
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ASV220F-M5-06
- Zoro # G3235827
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | M5 x 0.8 |
Valve Port Size | M5 x 0.8 |
Valve Tube Size | 6 mm |
Valve Body Size | M5 |
Tube Size | 6mm |
Connection Size | 10-32 |
Air Connection Size | 6 mm |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size M5, Air Connection Size 6 mm, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 18 In (QS 1 1/4 L 18)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20S (MR20S)
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3201F-02-06S)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07S)
- FESTO Angle Seat Valve VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4 (VZXA-B-TS7-3/4"-M2-V14T-30-K-75-20-V4)
- Smc Pneumatic Flow Control Valves