Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 5/32, #10-32
Mfr # ASV220F-U10/32-03
Zoro # G3110511
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 10-32" UNF
- Pipe Size 10-32 UNF
- Connection NPT x Tube
- Valve Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ASV220F-U10/32-03
- Zoro # G3110511
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 10-32" UNF |
Pipe Size | 10-32 UNF |
Valve Tube Size | 5/32 in |
Valve Body Size | M3 |
Tube Size | 5/32" |
Air Connection Size | 3/16 in |
Connection Size | 10-32 |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size M3, Air Connection Size 3/16 in, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1456mm PL, T182 (1456-8M-20)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- SMC Exhaust Port Flow Control, 10-32 (ASN2-U10/32)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211FG-01-06S)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Pneumatic Ball Valve Inline (PHH24ATDA032A)
- Smc Pneumatic Flow Control Valves