Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 4mm, M5x0.8
Mfr # ASV220F-M5-04
Zoro # G2572123
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size M5 x 0.8
- Valve Port Size M5 x 0.8
- Valve Tube Size 4 mm
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ASV220F-M5-04
- Zoro # G2572123
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | M5 x 0.8 |
Valve Port Size | M5 x 0.8 |
Valve Tube Size | 4 mm |
Valve Body Size | M5 |
Tube Size | 4mm |
Air Connection Size | 4 mm |
Connection Size | 10-32 |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size M5, Air Connection Size 4 mm, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- GATES Hi-Power II Belts, B96 (B96)
- ENERPAC BU Washer (B1006564)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07S)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SD)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06S)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- SMC Speed Exhaust Control Valve, 1/4 Tube, 1/8 (ASV310F-N01-07S)
- Smc Pneumatic Flow Control Valves