Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 4mm, M3x0.5
Mfr # ASV120F-M3-04
Zoro # G0820714
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size M3 x 0.5
- Pipe Size M3 x 0.5
- Connection NPT x Tube
- Valve Tube Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ASV120F-M3-04
- Zoro # G0820714
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | M3 x 0.5 |
Pipe Size | M3 x 0.5 |
Valve Tube Size | 4 mm |
Valve Body Size | M3 |
Tube Size | 4mm |
Air Connection Size | 4 mm |
Connection Size | M3 x 1/2 |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size M3, Air Connection Size 4 mm, Connection Type NPT, Connection Size M3 x 1/2, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK72X 1 1/8 (BK72X 1 1/8)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- DANA SPICER CHASSIS Universal Joint, 5-3147X (5-3147X)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- SMC Speed Exhaust Control Valve, 10mm, 1/4 In (ASV410F-02-10S)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08S)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 3/8 (ASV510F-N03-13S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201F-N02-07S)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- Smc Pneumatic Valves