Shop All Pneumatic Flow Control Valves
Smc
Speed Exhaust Control Valve, 12mm, 1/2 In
Mfr # ASV510F-04-12S
Zoro # G2899014
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Tee
- Valve Port Size 1/2 in
- Pipe Size 1/2"
- Connection BSPT x Tube
- Valve Tube Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ASV510F-04-12S
- Zoro # G2899014
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Pipe Size | 1/2" |
Valve Tube Size | 12 mm |
Valve Body Size | 3/8 in |
Tube Size | 12mm |
Air Connection Size | 1/2 in |
Connection Size | 1/2 in |
Description
Speed Exhaust Control Valve, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 1/2 in, Connection Type BSPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 65.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Tee, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- FESTO Push-In Y-Fitting QSYLV-1/8-6 (QSYLV-1/8-6)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- FAFNIR Ball Bearings, #W202PP (W202PP)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2201F-N02-05S)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SA)
- SMC Speed Exhaust Control Valve, 1/4, #10-32 (ASV220F-U10/32-07)
- CAMOZZI Flow-Control Valve (SCO 606-1/4)
- Smc Pneumatic Valves