Shop All Pneumatic Flow Control Valves
Smc
Speed Control Valve, 8mm Tube, 1/4 In
Mfr # AS2052F-08
Zoro # G1063745
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style In-Line
- Valve Port Size 5/16 in
- Connection Tube
- Valve Tube Size 8 mm
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2052F-08
- Zoro # G1063745
- Country of Origin India
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 5/16 in |
Valve Tube Size | 8 mm |
Valve Body Size | 1/4 in |
Tube Size | 8mm |
Body Size | 1/4" |
Air Connection Size | 8 mm |
Connection Size | 5/16 in |
Description
Speed Control Valve, Adjustment Type Hex Screw, Valve Body Size 1/4 in, Air Connection Size 8 mm, Connection Type Not Applicable, Connection Size 5/16 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 60 cfm, Minimum Flow Rate 0 cfm, Fitting Style In-Line, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- PIX Belt, A/4L, 1/2 x 136 in. OC (A134)
- KRYTOX Aerospace Oil, 143 AZ, Syringe, 0.5 Oz. (143 AZ)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211FG-N03-11S)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04S)
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SD)
- NUMATICS Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL (2FPRN12)
- Smc Pneumatic Flow Control Valves